DESCRIPTION

  • Square shallow basin with 1-3/4" depth
  • No faucet holes and requires wall-mount faucet
  • Coordinates with other products in the Purist<REG/ collection
  • Optional porcelain hand basins in white porcelain and natural porcelain

Kohler Purist® Bathroom Sink in White

K2314-0

Manufacturer Part #: 2314-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1, CSA B651
Collection
Purist®
Depth
4-1/16 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
4-1/16 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Square
Sink Bowl Size
22 in x 17-1/2 in x 1-3/4 in
Sink Installation Type
Undermount
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
23-1/2 in

Print