Purist® Cabinet Knob in Vibrant Rose Gold

Part #K14484-RGD  |  Item #7361969  |  Manufacturer Part #14484-RGD

$14.59 EACH
(Pricing is for Vibrant® Rose Gold)

Color/Finish: Vibrant® Rose Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

Base Diameter: 1-1/16 in

Collection: Purist®

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Depth: 1-1/4 in

Handle Type: Knob

Height: 1-1/16 in

Length: 5/8 in

Material: Brass

Width: 1-1/4 in