Door Handle in Anodized Brushed Bronze
Purist® Door Handle in Anodized Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double handle opens door from the inside and outside of the shower
- For use with heavy glass pivot shower doors
- Generous 14" handle length
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-446
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Brushed Bronze
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shower Door Type:
- Pivot
- Width:
- 2 in