Purist® Drawer Pull 3 in. Center-To-Center in Vibrant Rose Gold

Part #K14485-RGD  |  Item #7362020  |  Manufacturer Part #14485-RGD

$28.99 EACH
(Pricing is for Vibrant® Rose Gold)

Color/Finish: Vibrant® Rose Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

Collection: Purist®

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Depth: 1-1/4 in

Handle Type: Pull

Height: 1/2 in

Length: 5 in

Material: Metal

Style: Modern

Width: 5 in