Purist® Hand Shower Holder in Vibrant Brushed Bronze

Part #K977-BV  |  Item #2489596  |  Manufacturer Part #977-BV

$364.62 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes polished chrome handshower hose
  • For use with a handshower (sold separately)
  • Coordinates with Purist® and Stillness® faucets and accessories
  • Constructed of high-quality acrylic for durability and luster
  • Spacious rectangular receptor
  • Includes a left-hand drain
  • Double threshold
  • A molded-in floor pattern for added safety
  • Corner or alcove installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 2-1/8 in

Diameter: 2-13/100 in

Faucet Height: 2-7/10 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Part Type: Hand Shower Parts

Height: 2-7/10 in

IAPMO Listed: No

Length: 2-11/16 in

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-5/32 in