KOHLER
Purist® Handle Kit in Vibrant Moderne Brushed Gold
Part #K1032035-BGD | Item #3951927 | Manufacturer Part #1032035-BGD
Product Details
Specifications
ADA Compliant: No
Collection: Purist®
Color Finish: Vibrant® Moderne Brushed Gold
Color Finish Category: Gold Tones
Faucet Part Type: Handle Kit
Type: K1032035-BGD
cUPC Certified: Yes