Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K24982-2MB
  • Item #9274302
  • Manufacturer Part #24982-2MB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Unique three-function spray head with Sweep spray, Boost technology and aerated stream
  • Handle rotates 90° forward to prevent contact with backsplash
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • DockNetik magnetic docking system securely locks the spray head into place when not in use
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Boost technology increases the flow rate by 30% with the press of a button
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Depth:
10 in
EPA Compliant:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
23-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
10 in
Supply Lines Included:
Yes
WaterSense Labeled:
No