Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K9059-CP
  • Item #3641244
  • Manufacturer Part #9059-CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Advanced spray engine with easy-grip sprayface provides four alternate experiences: Wide coverage, massage, soft aerated and reduced-flow spray
  • Coordinates with Stillness® and Purist® faucets and accessories
  • Flow rate: 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
30 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
30 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Length:
3-5/8 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Massage, Soft Aerated, Reduced-Flow Spray
WaterSense Labeled:
No
Width:
8-3/4 in