Multi Function Hand Shower in Titanium (Shower Hose Sold Separately)
Purist® Multi Function Hand Shower in Titanium (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Handshower hose not included- K-9514 is recommended
- Matches the KOHLER Purist collection
- 3-sprays including Katalyst, massage and silk sprays with pause
- MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
- 1.75 gpm (gallons per minute) flow rate
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- Thumb tab allows for a smooth transition between sprays
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Titanium
- Depth:
- 3-7/8 in
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-13/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Origin:
- Global
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes