This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Bronze

KOHLER

Purist® Multi Function Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #K22178-G-BV
  • Item #9925831
  • Manufacturer Part #22178-G-BV
4.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® Multi Function Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #K22178-G-BV
  • Item #9925831
  • Manufacturer Part #22178-G-BV
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes Purist 1.75-gpm multifunction handshower, 60 in metal hose, 30 in slide bar and contemporary slide bar trim
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) flow rate
  • 30 in slide bar features adjustable mounting brackets for installation flexibility
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
5 in
Hand Shower Flow Rate
1.75 gpm
Height
30-1/5 in
Hose Length
60 in
Length
5-61/100 in
Slide Bar Height
28 in
Width
5-17/20 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Full Coverage, Pulsating Massage, Silk Spray
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195711019448