Purist® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

Part #K23219-2MB  |  Item #9273919  |  Manufacturer Part #23219-2MB

$402.08 EACH

Color/Finish: Vibrant® Brushed Moderne Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Multifunction shower head and handheld shower head each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full-coverage spray produces an encompassing spray idealfor everyday use
  • Pulsating massage spray targets sore muscles to ease awayaches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Pause feature temporarily pauses water flow to conservewater while you lather, shave or shampoo
  • MasterClean sprayface features an easy-to-clean surfacethat withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Box includes: Shower head, handheld shower head,60 in (1524 mm) metal hose

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Brushed Moderne Brass

Color Finish Category: Brass Tones

Depth: 7-3/4 in

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Shower Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Hand Shower Flow Rate: 2.5 gpm

Height: 11-3/16 in

High Pressure: 45

Hose Included: Yes

Hose Length: 61 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 14-1/4 in

Material: Metal

NSF Certified: No

Pause Control: Yes

Shape: Round

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Spray Type: Full Coverage, Pause, Pulsating Massage, Silk Spray

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 14-1/4 in