Multi Function Showerhead in Vibrant® French Gold
Purist™ Multi Function Showerhead in Vibrant® French Gold
Frequently Purchased Together
Product Details
Product Details
- Multifunction showerhead and hand shower each have advanced spray engines to provide three experiences: Full coverage, pulsating massage, and silk spray
- Full coverage spray produces an encompassing spray ideal for everyday use
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Silk spray releases a dense, luxurious spray ideal for rinsing
- Thumb tab allows for a smooth transition between sprays
- MasterClean™spray face features an easy-to-clean surface that withstands mineral buildup
- 1.75 gpm (6.6 lpm) flow rate
- Coordinates with purist, stillness, and composed faucets and accessories
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Purist™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Diameter:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 4-33/100 in
- Length:
- 5-53/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in