Kohler

Purist® Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Vibrant Moderne Brushed Gold

Part #K997-BGD  |  Manufacturer Part #997-BGD

Color/Finish: Vibrant® Moderne Brushed Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 1.75 gpm
  • Coordinates with Purist® faucets and accessories
  • Showerarm and flange not included

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Diameter: 5-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 3-15/16 in

IAPMO Listed: No

Length: 5-1/2 in

NSF Certified: No

Shape: Round

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 1.75

Showerhead Function: Multi

Spray Type: Concentrated, Medium Coverage, Wide Coverage

WaterSense Labeled: Yes

Width: 3-15/16 in