One Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Purist® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Trim requires valve to complete installation
- Lever handle
- 35-degree spout
- Includes showerhead with arm and flange, non-diverter spout with NPT connection, and faceplate with handle and push-button diverter
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Coordinates with Purist faucets and accessories
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 10-5/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/16 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes