24 in. Grab Bar in Vibrant® Brushed Moderne Brass
Purist® 24 in. Grab Bar in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Coordinates with other products in the Purist collection
- Tools and installation template included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Origin:
- Global
- Projection:
- 2-3/4 in
- Style:
- Modern