8-3/8 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
Purist® 8-3/8 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
Package Quantity Info:
EA: 1 PT: 300-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fluid design lines for ease of cleaning
- For use with any Kohler showerhead (sold separately)
- 1/2-in - 14 NPT connection
- Metal construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Width:
- 7-3/4 in
- Shower Arm Reach:
- 8-3/8 in
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes