Purist® Shower Arm and Flange Purist in Polished Chrome

Part #K933-CP  |  Item #5063211  |  Manufacturer Part #933-CP

$132.11 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Arm reach: 8-1/2"
  • Requires Kohler® showerhead
  • Includes flange
  • Coordinates with Purist® faucets and accessories

Documents

Specifications

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-72597-CP Showerhead

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-3/8 in

Material: Metal

NSF Certified: No

WaterSense Labeled: No

Width: 4 in