Purist® Single Function Air Showerhead in Vibrant Rose Gold

Part #K939-RGD  |  Item #7360628  |  Manufacturer Part #939-RGD

$145.20 EACH

Color/Finish: Vibrant® Rose Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 27
  • Pallet: 216

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow rate: 2 gpm
  • WaterSense compliant and satisfies the water efficiency requirement for LEED certification and WaterSense labeled products meet flow, force and coverage requirements guaranteeing a great showering experience while conserving water
  • Katalyst® air-induction technology maximizes every water drop by infusing air into the water stream for a fuller and more powerful spray
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • New translucent nozzle color provides improved visual aesthetics with all available finishes
  • The Kohler® Purist® showerhead coordinates with other Purist® faucets and accessories to complete your design solution
  • Showerarm and flange not included

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: Yes

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Diameter: 5-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 3-15/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Shape: Round

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spray Type: Air

WaterSense Labeled: Yes