Purist® Single Function Optimal Showerhead in Vibrant Rose Gold

Part #K965-AK-RGD  |  Item #7362121  |  Manufacturer Part #965-AK-RGD

$139.99 EACH
(Pricing is for Vibrant® Rose Gold)

Color/Finish: Vibrant® Rose Gold

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Coordinates with Purist® faucets and accessories
  • Showerarm and flange not included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Diameter: 5-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-15/16 in

IAPMO Listed: No

Length: 3-15/16 in

Material: Brass

NSF Certified: No

Shape: Round

Shower Arm Reach: 3-15/16 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Optimal

WaterSense Labeled: No