Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Single handle controls both on/off activation and temperature settings
- Cross handle
- Includes face plate with handle, bath spout, shower arm and flange
- For use with any Kohler showerhead (sold separately)
- Complements the Purist faucet and accessory collections
- Includes non-diverter bath spout with 1/2-in NPT connection
- Integrated push-button diverter
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 8-7/16 in
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No