Single Handle Diverter Valve Trim
Purist® Single Handle Diverter Valve Trim
Frequently Purchased Together
Product Details
Product Details
- Includes faceplate with handle
- Single handle controls flow to outlets
- Complements Purist faucets and accessories
- When used with K-728 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
- When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time
- Valve (not supplied) can be configured on site for 2- or 3-outlet operation
- 360° handle rotation with three-outlet operation
- 120° handle rotation with two-outlet operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant® Titanium
- Escutcheon Height:
- 3-7/8 in
- Escutcheon Width:
- 3-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter