This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Vibrant Brushed Bronze

KOHLER

Purist® Single Handle Multi Function Shower Faucet in Vibrant Brushed Bronze

  • Fast #
  • Part #K22181-BV
  • Item #9925838
  • Manufacturer Part #22181-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Multi Function Shower Faucet in Vibrant Brushed Bronze

  • Fast #
  • Part #K22181-BV
  • Item #9925838
  • Manufacturer Part #22181-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Performance showering packages offer increased functionality and simplify the ordering process
  • Includes hand shower, showerhead, 60 in hand shower hose, shower arm with diverter, 30 in slide bar kit and Purist Rite-Temp valve trim
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Multifunction hand shower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and hand shower
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • 2.5 GPM (9.5 lpm) maximum flow rate
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Documents

Dimensions & Measurements
Height
30-1/5 in
Length
5-61/100 in
Shower Arm Reach
8-1/16 in
Showerhead Flow Rate
2.5 gpm
Width
5-17/20 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
Type
K22181-BV
WaterSense Labeled
No
UPC
195711044228