This product requires certification to purchase.

Single Handle Multi Function Shower System in Vibrant® French Gold

KOHLER

Purist® Single Handle Multi Function Shower System in Vibrant® French Gold

  • Fast #
  • Part #K22181-G-AF
  • Item #9925840
  • Manufacturer Part #22181-G-AF
4.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Multi Function Shower System in Vibrant® French Gold

  • Fast #
  • Part #K22181-G-AF
  • Item #9925840
  • Manufacturer Part #22181-G-AF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Performance showering packages offer increased functionality and simplify the ordering process
  • Includes hand shower, showerhead, 60 in hand shower hose, shower arm with diverter, 30 in slide bar kit and Purist Rite-Temp valve trim
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Multifunction showerhead with advanced spray engine provides three experiences: Full coverage, pulsating massage and silk spray
  • Multifunction hand shower with advanced spray engine provides three experiences: Full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and hand shower
  • Master clean spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) flow rate
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-13/16 in
Escutcheon Width
6-13/16 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
5 in
Hand Shower Flow Rate
1.75 gpm
Height
30-1/5 in
Hose Length
60 in
Length
5-61/100 in
Shower Arm Reach
10-5/16 in
Showerhead Flow Rate
2.5 gpm
Width
5-17/20 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Connection
NPT
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Full Coverage, Pulsating Massage, Silk Spray
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
195711044297