Purist® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KT14421-4E-CP  |  Item #4294338  |  Manufacturer Part #T14421-4E-CP

$514.99 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim set includes: Showerarm, flange, single-function showerhead, faceplate with lever handle and 90° spout with 1/2" NPT connection
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Showerhead has 48 MasterClean™ spray nozzles that resist hard water buildup and a racetrack waterway ensuring great performance in low pressure environments
  • Premium construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Showerhead flows at 2.0 gpm
  • Lifetime limited warranty
  • Valve (sold separately)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Rite-Temp® K-304/K-P304 and K-11748 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 10-5/8 in

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Single

Spray Type: Katalyst®

Trim Only: Yes

Tub Spout Reach: 7-3/4 in

Tub Spout Type: Diverter

Type: KT14421-4E-CP

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access