Purist® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KT14420-3  |  Manufacturer Part #T14420-3-CP

Starting at
$514.99 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 ° Fahrenheit
  • Material: Solid brass
  • Flow rate: 2.5 gpm at 80 psi
  • Cross handle
  • Required accessories: Rough-in valve Kohler® K-304-K (KS)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Rite-Temp® K-11748 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-13/16 in

Escutcheon Width: 6-13/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 10-5/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Trim Only: Yes

Tub Spout Reach: 8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Purist® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$514.99