Purist® Single Handle Single Function Shower Faucet in Polished Chrome

Part #KTS14422-4G-CP  |  Item #7951697  |  Manufacturer Part #TS14422-4G-CP

$384.83 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: KOHLER Purist® Single Handle Single Function Shower Faucet in Polished Chrome /$384.83

Product Details

  • Trim requires valve to complete installation
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
  • Coordinates with Purist faucets and accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Brand Model Compatibility: K-304 and K-P304 Series Rite-temp® Valves

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Escutcheon Height: 6-13/16 in

Escutcheon Width: 6-13/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes