Purist® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Rose Gold

Part #K14404-4A-RGD  |  Item #7362262  |  Manufacturer Part #14404-4A-RGD

$830.89 EACH
(Pricing is for Vibrant® Rose Gold)

Color/Finish: Vibrant® Rose Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Purist® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Rose Gold /$830.89

Product Details

  • Complements the Purist® collection
  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards by two times for a lifetime of durable performance
  • Single-control operation allows faucet to be turned on and off at any temperature setting
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Single-hole mounting
  • Also available with smile handle design option (Kohler® K-14404-4)
  • Flexible supply lines for simplified installation
  • Spout reach: 6-1/4"
  • Low-flow aerator option available (please see latest price book)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 1-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 12 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6-1/4 in

Maximum Deck Thickness: 2-1/4 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Spout Height: 6-1/2 in

Spout Reach: 6-1/4 in

Trim Only: No

WaterSense Labeled: Yes

Width: 2-1/4 in