Purist® Single Lever Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

Part #KT14421-4L-2MB  |  Item #8965134  |  Manufacturer Part #T14421-4L-2MB

$843.53 EACH

Color/Finish: Vibrant® Brushed Moderne Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 150
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes face plate with handle, bath spout, shower arm and flange
  • Single handle controls both on/off activation and temperature settings
  • Supplied with ADA compliant metal lever handle
  • Integrated push-button diverter
  • Includes non-diverter bath spout with 1/2-in NPT connection
  • For use with any Kohler showerhead (sold separately)
  • Complements the Purist faucet and accessory collections

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Brushed Moderne Brass

Color Finish Category: Brass Tones

Escutcheon Height: 6-13/16 in

Escutcheon Width: 6-13/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Scald Guard: Yes

Shower Arm Reach: 8-7/16 in

Style: Modern

Trim Only: Yes

Tub Spout Reach: 7-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No