Purist® Tub Spout in Vibrant Polished Nickel

Part #K14427-SN  |  Item #1690715  |  Manufacturer Part #14427-SN

$311.25 EACH

Color/Finish: Vibrant® Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 360
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Completes Purist® design solution with Kohler® accessories
  • Fluid design lines for easy cleaning
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Solid brass construction for durability and reliability

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-3/4 in

Material: Brass

NSF Certified: No

Spout Height: 4 in

Spout Type: Non-Diverter

WaterSense Labeled: No

Width: 4 in