This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Vibrant® Titanium

KOHLER

Purist® Two Handle Bridge Kitchen Faucet in Vibrant® Titanium

  • Fast #
  • Part #K7547-4-TT
  • Item #9926113
  • Manufacturer Part #7547-4-TT
4.8 out of 5 Customer Rating
Brand image
KOHLER

Purist® Two Handle Bridge Kitchen Faucet in Vibrant® Titanium

  • Fast #
  • Part #K7547-4-TT
  • Item #9926113
  • Manufacturer Part #7547-4-TT
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 44
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Two lever handles offer separate control of hot and cold water
  • Coordinates with other products in the Purist collection
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Two-hole installation
  • Flexible supply lines simplify installation
  • KOHLER Faucet Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
12-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
10 in
Spout Reach
8-3/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Chromes
Color Finish Name
Vibrant Titanium
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
UPC
195711016218