DESCRIPTION

  • Ceramic disc valves
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi
  • High spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Includes flexible supply lines
  • Two lever handles offer separate control of hot and cold water

Kohler Purist® Two Handle Bridge Kitchen Faucet

K7547-4

Manufacturer Part #: 7547-4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
7/8 in
Faucet Height
12-1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
Height
12-1/2 in
IAPMO Listed
No
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
Length
8-3/8 in
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Height
10 in
Spout Reach
8-3/8 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
Width
8 in

Print