KOHLER

Purist® Two Handle Roman Tub Faucet in Vibrant Rose Gold Trim Only

Part #KT14428-4-RGD  |  Manufacturer Part #T14428-4-RGD

Color/Finish: Vibrant® Rose Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Purist® design with Kohler® fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Purist®

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Faucet Connection: Slip Fit

Faucet Connection Size: 3/4 in

Faucet Height: 11-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 16 gpm

Handle Type: Lever

Height: 11-3/8 in

IAPMO Listed: No

Length: 3-1/2 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-3/4 in

Spout Reach: 7-1/2 in

Spout Type: [Gooseneck, Non-Diverter]

Trim Only: Yes

Tub Spout Reach: 7-1/2 in

WaterSense Labeled: No

Width: 8 in