Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Reversible quarter-turn washerless ceramic disc valves
- Lower flow aerator options are available (refer to the Kohler Price Book)
- Metal construction
- 5-1/2-in (140 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Cross handles
- Pop-up drain with lift rod and tailpiece
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 11-7/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 5-1/2 in
- WaterSense Labeled:
- Yes