Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14408-4-2MB
  • Item #8965080
  • Manufacturer Part #14408-4-2MB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reversible quarter-turn washerless ceramic disc valves
  • Lower flow aerator options are available (refer to the Kohler Price Book)
  • Metal construction
  • 5-1/2-in (140 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Lever handles
  • Pop-up drain with lift rod and tailpiece
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
11-7/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
8-3/4 in
Spout Reach:
5-1/2 in
WaterSense Labeled:
Yes