Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Moderne Brushed Gold

Part #KT14413-3-BGD  |  Item #3811205  |  Manufacturer Part #T14413-3-BGD

$573.94 EACH
(Pricing is for Vibrant® Moderne Brushed Gold)

Color/Finish: Vibrant® Moderne Brushed Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle sink faucet trim for wall-mount installations
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Modern, minimal design complements the Purist® collection and accessories
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

Height: 8-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6-3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-13/16 in

Spout Swivel: 35°

Spout Type: Rigid

Trim Only: Yes

WaterSense Labeled: Yes

Width: 12 in