Volume Control Valve Trim Only with Single Cross Handle in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

Purist® Volume Control Valve Trim Only with Single Cross Handle in Vibrant Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Volume Control Valve Trim Only with Single Cross Handle in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #KT14490-3-BGD
  • Item #3811176
  • Manufacturer Part #T14490-3-BGD
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Faucet Height:
3-7/8 in
Faucet Valve Type:
Tub & Shower Volume Control Valve
Flow Rate:
2.5 gpm
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Shower Arm Reach:
4-3/16 in
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
1/2 in