Kohler

Purist® Wall-Mount Bath Faucet In Brushed Nickel

Part #K14426-BN  |  Manufacturer Part #14426-BN

Color/Finish: Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction and exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1M

ASSE Standards: ASSE 1016

CSA Certified: CSA B125

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-3/4 in

Faucet Part Type: Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 7-3/4 in

Material: Brass

NSF Certified: No

Spout Height: 3 in

Spout Reach: 7-3/4 in

Spout Type: Non-Diverter

Type: K14426-BN

WaterSense Labeled: No

Width: 9 in