Purist® Wall Mount Non-Diverter Bath Spout in Vibrant Moderne Brushed Gold

Part #K14427-BGD  |  Item #3811340  |  Manufacturer Part #14427-BGD

$245.29 EACH
(Pricing is for Vibrant® Moderne Brushed Gold)

Color/Finish: Vibrant® Moderne Brushed Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter spout with 1/2-inch NPT connection.
  • Coordinates with the Purist collection of faucets and accessories.
  • Premium construction ensures durability and reliability

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-3/4 in

Material: Brass

NSF Certified: No

Spout Height: 5-1/2 in

Spout Reach: 7-3/4 in

Spout Type: Non-Diverter

WaterSense Labeled: No

Width: 4 in