Purist® Wall Mount Toilet Tissue Holder in Vibrant Rose Gold

Part #K14444-RGD  |  Item #7362203  |  Manufacturer Part #14444-RGD

$152.10 EACH
(Pricing is for Vibrant® Rose Gold)

Color/Finish: Vibrant® Rose Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Vertical holder makes changing toilet tissue quick and simple
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Height: 6-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 4-5/16 in