Drop-in Bathroom Sink in White
Radiant® Drop-in Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain
- Single-basin design
- Single faucet hole
- Material: Cast iron
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1, ASME A122.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Radiant®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-11/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 12 in x 5 in
- Sink Depth:
- 8-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 19 in
- Vessel Only:
- Yes