Radiant® Drop-in Basin in Ice™ Grey

Part #K2917-4-95  |  Item #191919  |  Manufacturer Part #2917-4-95

Color/Finish: Ice™ Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 4"
  • Overflow drain
  • Diameter: 19"
  • Material: Cast iron
  • Simple and round design for smaller spaces

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Center Size: 4 in

Collection: Radiant®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Rear Center

Drain Opening: 1-11/16 in

GSA Approved: No

IAPMO Listed: No

Length: 19 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19 in x 19 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Round

Sink Bowl Size: 14 in x 12 in x 5 in

Sink Depth: 8-5/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Enameled Cast Iron

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19 in