This product requires certification to purchase.

Single Function Showerhead in Matte Black

KOHLER

Rainhead Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13693-G-BL
  • Item #9957203
  • Manufacturer Part #13693-G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Rainhead Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13693-G-BL
  • Item #9957203
  • Manufacturer Part #13693-G-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function rainhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) maximum flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-11/16 in
Diameter
10-7/16 in
Faucet Connection Size
1/2 in
Height
3-11/16 in
Length
10-7/16 in
Showerhead Flow Rate
1.75 gpm
Width
10-7/16 in
Characteristics & Features
Collection
Rainhead
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Shower Arm Mount
Shape
Round
Showerhead Function
Single
Spray Type
Katalyst
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711023353