Reach™ 1.28 gpf Elongated One Piece Toilet in White

Part #K78080-0  |  Item #7942278  |  Manufacturer Part #78080-0

$765.15 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy-to-clean, one-piece toilet with powerful 1.28 GPF
  • KOHLER AquaPiston releases water from 360 degrees around
  • Comfort Height adds about 2 in to chair-height seating
  • One-piece toilet
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: Reach™

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

IAPMO Listed: Yes

MA Approved: No

NSF Certified: No

Origin: Global

Product Type: Comfort Height®

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes