DESCRIPTION

  • Combines with standard 24" vanities to create a complete sink
  • Round basin
  • Single faucet hole

Kohler Iron/Impressions® Rectangular Cast Iron Vanity Top Bathroom Sink with Single Faucet Hole

K3048-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16 in x 16 in x 4-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Iron/Impressions®
Color Finish
White
Color Finish Category
Whites
Depth
6-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
IAPMO Listed
No
Installation Type
Vanity Top
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
25-5/8 in x 22-1/4 in
Vanity Top Shape
Rectangle

Starting at
$362.03
EACH
  • QUANTITY