DESCRIPTION

  • Includes overflow cover in polished chrome only
  • No faucet holes
  • No faucet holes and requires wall-mount or counter mount faucet
  • Round-in-square basin

Kohler IronTones® Rectangular Drop-In and Undermount Bathroom Sink

K2827

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15-1/4 in x 14-1/2 in x 3-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
IronTones®
Color Finish
White
Color Finish Category
Whites
Depth
5-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
16-3/8 in x 15-5/8 in
Shape
Round In Square

Starting at
$314.41
EACH
  • QUANTITY