• Cart

DESCRIPTION

  • Available in chrome, brushed and black finishes
  • Designed to complement the traditional American style of Poplin® and Marabou™ vanities
  • Premium metal construction for durability

Kohler Poplin® Rectangular Pull

K99687

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Poplin® and Marabou® Vanities
Collection
Poplin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-9/16 in
Length
1-1/2 in
Material
Metal
Width
9/16 in

Starting at
$17.91
EACH
  • QUANTITY