Refinia® 1/2 in. Floor Mount Roman Tub Faucet Valve

Part #K97342-NA  |  Item #5161522  |  Manufacturer Part #97342-NA

$143.63 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Brass and metal
  • Test cap and mud guard included
  • Required for installation of the Kohler® K-T97334-4 Refinia® bath filler

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-T97334-4 Refinia® Bath Filler

CSA Certified: CSA B125.1

Collection: Refinia®

IAPMO Listed: No

Installation Type: Floor Mount

Material: [Metal, Brass]

Product Type: Roman Tub Mounting Block

Type: K97342-NA

Valve Size: 1/2 in

Valve Type: Roman Tub Rough-In Valve

Width: 4-11/16 in