2.5 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Vibrant® Brushed Nickel
Refinia® 2.5 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Refinia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 6-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No