DESCRIPTION

  • This new Kohler® K-TS5322-4 trim replaces the existing Kohler® K-T5322-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Refinia® faucets and accessories

Kohler Refinia® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

KTS5322-4-CP

Manufacturer Part #: TS5322-4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Refinia®
Depth
5 in
Diameter
6-7/16 in
Faucet Height
5 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
5 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Metal
Type
KTS5322-4-CP
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-7/16 in

Print