Single Handle Lever Floor Mount Filler in Polished Chrome
Refinia® Single Handle Lever Floor Mount Filler in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 7 gpm
- Includes Kohler® K-72420 Awaken® B90 20 gpm handshower and 60" shower hose
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with other products in the Refinia® collection
- Requires Kohler® K-97342-NA mounting-block
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Refinia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 7 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 32-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 31-3/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9-13/16 in